Beli paku ramset di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rhino Tee Gunpowder Nail (Paku Ramset)Deskripsi:Rangka Ceiling PlafonRangka Untuk Acoustic Ceiling :- Maintee Panjang 3,6m- Crosstee Panjang 1,2m- Crosstee Panjang 0,6m- Wallangel Panjang 3mdipasang dengan aksesoris lainnya seperti paku mesiu, angel clip, gording clip, clipper hijau, maintee clip, rod kawat gantung dan rod drat.
- TONATA Speed Bump (Polisi Tidur)Deskripsi:Rubber Speed Bump / Polisi Tidur Karet Dengan ScotlightPemasangan mudah, awet, dan terlihat jelas saat malam hari.atribut:
- Material: Solid Rubber
- HILTI Anchor Stud (Baut Angkur)Deskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- RAMSET Powder-Actuated GunDeskripsi:Powder-actuated nail guns use an explosive gunpowder charge to drive pins into concrete, steel, and hard backing materials. The charge is fed into the tool and set off when the trigger is pulled and the nose of the tool is pressed against the work surface. OSHA regulations require training and certification for employees who use powder-actuated tools and charges.atribut:
- UNSPSC: 27112716
- Application: Attach Curtain Wall and Other Clips to Concrete; Attach Drywall Track to Concrete; Attach Sill Plate to Concrete
- Caliber: 0.27
- Charge Actuation: Automatic Piston Return
- Charge Style: Strip
- Collation Style: Bulk
- Compatible Charge Colors: Green; Red; Yellow
- Compatible Charge Levels: 1; 2; 3; 4; 5
- Duty Rating: General Duty
- For Max. Pin Length - with Washer (inch): 3
- For Max. Pin Length - without Washer (inch): 2 1/2
- For Pin Diameter (in): 313/1000
- For Use On: Concrete; Metal; Steel; Wood
- Handle Material: Aluminium
- Housing Material: Aluminium
- Muzzle Diameter (inch): 9/16
- Operation Mode: Trigger
- Overall Height (inch): 5 3/4
- Overall Length (inch): 13 1/4
- Overall Width (inch): 2
- Power Source: Powder Actuated
- TCH Paku Tembak Seri FDeskripsi:Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.atribut:
- Material: Galvanized Steel
- Crown (mm): 1.9
- Width (mm): 1.27
- Thickness (mm): 0.95
- INGCO 2 In 1 Combo Air Brad NailerDeskripsi:INGCO 2-in-1 Combo Air Brad Nailer // Staples Paku Tembak Anginatribut:
- Load Capacity (pcs): 100
- Brad Size (mm): 15-50 (Ga18,1.25X1.0mm)
- Staple Size (mm): 16-40 (Ga18,1.25X1.0mm)
- Staple Crown (mm): 5.7
- Connector: With Europe type connector, USA type connector, Nitto type connector and Italy type connector.
- Operating Pressure (MPa) : 0.4-0.7 (60-100Psi)
- INGCO Concrete NailDeskripsi:INGCO Concrete Nail (25 mm) // Isi Refill Nailer Paku Tembak Beton Tembok Semen Nail Pneumaticatribut:
- Suitable For: ACN18641
- Nail Head (mm): 6.4x2.2
- Shank Diameter (mm): 2.2
- RAMSET Hollow Wall Anchor (Angkur Dinding)atribut:
- Size: M4
- Wall Thickness (mm): 6-10
- Hole ⌀ (mm): 8
- Recommendation Load on 10mm Plasterboard (kN): 0.12
- TEKIRO Staples (Isi Stapler Tembak)atribut:
- Type: General Tools
- KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)Deskripsi:Sepatu boots rigger Texas tanpa tali merupakan produk yang paling sering dibeli dari rangkaian sepatu KRUSHERS®. Sepatu ini terkenal karena ringan dan tahan banting. Ekstra bantalan dan perlindungan ekstra di bagian tumit dan jari kaki tidak hanya untuk kenyaman, tetapi juga untuk keselamatan pengguna. Terdapat pilihan dari outsole TPU standar serbaguna yang tahan banting atau outsole karet nitril yang tahan panas dan cocok untuk penggunaan heavy duty dan perlindungan terhadap permukaan panas (tahan sampai suhu 300°C).
- GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis)atribut:
- Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
- One Component: Reqdy to Use
- Low VOC: less than 4% by weight
- Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
- Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
- Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
- Size (ml): 300
- THE Spring Washer SS304Deskripsi:Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- Material: SS 304
- Nichidai Kogyo L-Shaped Anchoratribut:
- Diameter (φmm): 3
- Finish: Unichrome
- Dimensions (mm): 200x60
- METABO Cordless Drywall Screwdriver (Obeng Listrik)Deskripsi:The specialist for gypsum plasterboards in drywall construction situations: high torque for even faster productivityCompact and light design for comfortable one-hand operationPrecise driving of screws by virtue of finely adjustable depth guide and low-noise claw clutchRobust screwdriver magazine for applying screws accurately in quick succession; can be removed without toolsStandard 50-screw strips can be usedMagazine for processing screws with a length of 25-55 mm with max. shaft Ø of 5 mm and max. screw head Ø of 9.5 mmDepth guide can be fully removed for inspection during operationVariospeed (V) Electronics for working at customised speeds to suit various application materialsIntegrated working light to illuminate the contact areaHandy belt hook, can be fixed either on the right or left sideMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Screwdriver magazine SM 5-55Phillips screwdriver bit, size 2/25 mm2 Phillips screwdriver bits, size 2/176.5 mmBelt hook2 Li-Power battery packs (18 V/2.0 Ah)Charger ASC 55 "AIR COOLED"Plastic carry caseCharger ASC 55 "AIR COOLED"Plastic carry caseDepth guideMagnetic bit holder 1/4" (6.35 mm)atribut:
- Uncertainty of Measurement K (dB(A)): 3
- Bit Retainer: Hexagon recess 1/4inch (6.35mm)
- Battery Voltage (V): 18
- Battery Pack Capacity (Ah): 2x2
- Maximum Torque Soft (N m): 5
- No Load Speed (rpm): 0-6000
- Sound Level (dBA): 86
- Sound Pressure Level (dBA): 75
- Type of Battery Pack: Li-Power
- Armstrong Classic Lite Acoustic Ceiling (Plafon Akustik)Deskripsi:Benefits- Non-directional pin hole visual saves installation time & wastage- Superior humidity resistance: RH99Application Areas- Offices- Education- Healthcare- Retail- Corridors/lobbiesatribut:
- Variant: Board
- Edge Details (mm): Prelude 24
- Dimensions (mm): 600x1200x16
- Colour: White
- Sound Absorption: NRC = 0.55
- Fire Reaction: Class 0/ Class 1 as per BS 476 Pt - 6 & 7 Class A as per ASTM E-84
- Cleanability: Wipeable with dry cloth, wipeable with moist cloth
- Humidity Resistance (%): RH 99
- Light Reflectance (%): 87
- Recycled Content (%): Up to 32
- Sound Attenuation (dB): CAC = 33
- Thermal Conductivity (W/mk): λ = 0.052 - 0.057
Daftar Harga paku ramset Terbaru October 2026
| KAPUSI Ramset Gunpowder Nails (Paku Ramset) | Rp229.900 |
| TOTAL Isi Paku Tembak | Rp41.900 |
| Rhino Tee Gunpowder Nail (Paku Ramset) | Rp3.900 |
| TONATA Speed Bump (Polisi Tidur) | Rp87.900 |
| HILTI Anchor Stud (Baut Angkur) | Rp1.099.900 |
| RAMSET Powder-Actuated Gun | Rp15.999.900 |
| TCH Paku Tembak Seri F | Rp23.900 |
| INGCO 2 In 1 Combo Air Brad Nailer | Rp989.900 |
| INGCO Concrete Nail | Rp74.900 |
| TOTAL Staples | Rp9.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/3lP109211129-1.jpg)

/a3P107886363-1.jpg)
/hrP108164639-2.jpg)
/7nP104885275-1.jpg)





/k5P110459725-1.jpg)
/mqP109090818-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KRUSHERS%20Sepatu%20Boots%20Safety%20Pull%20On%20Half%20Knee%20Texas%20(Sepatu%20Proyek)/a2P101002362-2.jpg)


/04P107323004-1.jpg)

/64P107886220-1.jpg)
/7lP106850273-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)